Eaton CL120CAF Breaker, 20A, 1P, 120/240V, 10 kAIC, Combination Arc Fault

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CL120CAF
  • Rexel Part Number:

    207968
  • UPC:

    786685271514

20 Amp, 1-Pole, Classified Arc Fault Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5 mA AFCI. ***For Replacement Purposes Only***

$ 370.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CL120CAF

Rexel Part # 207968

UPC 786685271514

UNSPSC 39121603

Amps 20

Family / Style CL

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch