Salisbury E011B11 Insulated Electrical Gloves - Size: 11

  • Mfr/Brand Name:

    Salisbury
  • Mfr Number:

    E011B11
  • Rexel Part Number:

    125639
  • UPC:

Insulated Electrical Gloves, Class 0, Length: 11", Color: Black, Size: 11, Voltage Capacity: 1,000V AC, 1,500V DC.

$ 70.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Salisbury

Mfr Part # E011B11

Rexel Part # 125639

UPC

UNSPSC 46180000

Color Black

Material Rubber

Size 11

Type Arc Flash

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch