Salisbury GK214B 10 Insulated Electrical Gloves - Size: 10

  • Mfr/Brand Name:

    Salisbury
  • Mfr Number:

    GK214B 10
  • Rexel Part Number:

    314483
  • UPC:

Insulated Electrical Gloves, Class 2, Length: 14", Color: Black, Size: 10, Voltage Capacity: 20,000V AC, 50,000V DC.

$ 205.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Salisbury

Mfr Part # GK214B 10

Rexel Part # 314483

UPC

UNSPSC 46180000

Type Gloves

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch