Salisbury FH40GY Arc Flash Hood, Green Lens, Gray

  • Mfr/Brand Name:

    Salisbury
  • Mfr Number:

    FH40GY
  • Rexel Part Number:

    257401
  • UPC:

    094700449818

Arc Flash Hood, PRO-HOOD, Arc Rating: 40 cal/cm², Material: Indura Ultra Soft, Color: Gray, Lens: Green, 10" x 20".

$ 295.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Salisbury

Mfr Part # FH40GY

Rexel Part # 257401

UPC 094700449818

UNSPSC 27110000

Color Gray

Type Arc Flash

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch