Eaton 69B1003H01 Arc Flash Hazard Label

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    69B1003H01
  • Rexel Part Number:

    221732
  • UPC:

Danger - Electric Arc Flash Hazard Label, Dimensions: 2.5"x 3.5", Color: Black/Red on White

$ 1.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 69B1003H01

Rexel Part # 221732

UPC

UNSPSC 39131504

Color White

Length 3 1/2 in

Product Width 2 1/2 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch