Arlington 207 Three-Piece Coupling, 3"

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    207
  • Rexel Part Number:

    637583
  • UPC:

    018997002075

Three-Piece Coupling, Trade Size: 3 Inch, Material/Finish: Die-Cast Zinc, Dimensions: 2.58 Inch Length, 4.62 Inch Width, 4.93 Inch Diameter, Package of 5, Approval UL, CSA, Used on IMC/Rigid Conduit.

$ 15,690.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 207

Rexel Part # 637583

UPC 018997002075

UNSPSC 39121311

Diameter 3 in

Material Zinc Die Cast

Type 3-Piece Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch