Arlington CG100875 Cord Connector, Strain Relief, Size: 1", Cord Range: 0.750 - 0.875"

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    CG100875
  • Rexel Part Number:

    359470
  • UPC:

    018997308757

Cord Connector, Strain Relief, Size: 1 Inch, Cord Range: 0.750 - 0.875 Inch, Liquidtight, Oil-Tight, Includes Sealing Ring, Material: Zinc Die Cast

$ 914.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # CG100875

Rexel Part # 359470

UPC 018997308757

UNSPSC 39121413

Diameter 1 in

Material Aluminum

Size 0.750 - 0.875 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch