Arlington DVFR2BL Recessed Box, 2-Gang, Horizontal/Vertial Mount, Black, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DVFR2BL
  • Rexel Part Number:

    629509
  • UPC:

    018997143358

Recessed Box, 2-Gang, Horizontal/Vertical Mount, Includes: Trim Plate, (1) Decorator Plate, NM Cable Connector, and Hardware, Color: Black, Non-Metallic, Indoor Use Only

$ 1,485.21 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DVFR2BL

Rexel Part # 629509

UPC 018997143358

UNSPSC 39121321

Color Black

Gangs 2

Material Non-Metallic

Mounting Horizontal

Type Recessed Box

Place your Will Call order by clicking the cart button next to the appropriate Branch