Arlington LPCG503Z Cord Connector, Low Profile, 1/2", Zinc Die Cast

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LPCG503Z
  • Rexel Part Number:

    298264
  • UPC:

    018997503527

Cord Connector, Low Profile, Size: 1/2 Inch, Straight, Strain Relief, NPT, Cord Range: 0.100 - 0.300 Inch, Material: Zinc Die-Cast.

$ 396.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LPCG503Z

Rexel Part # 298264

UPC 018997503527

UNSPSC 39121420

Diameter 1/2 in

Material Zinc Die Cast

Size 0.100 - 0.300

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch