Arlington LPCG50W Cord Grip, Low Profile, Strain Relief, 1/2", Liquidtight, Nylon

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LPCG50W
  • Rexel Part Number:

    242551
  • UPC:

    018997328755

Cord Connector, Low Profile, Size: 1/2 Inch, Strain Relief, Cord Range: 0.200 Inch - 0.472 Inch, Material: Non-Metallic, Color: White.

$ 195.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LPCG50W

Rexel Part # 242551

UPC 018997328755

UNSPSC 39121413

Diameter 1/2 in

Material Non-Metallic

Size 0.200 in - 0.472 in

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch