Arlington LV1LP Low Voltage Mounting Bracket, Type: Low Profile, 1-Gang, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LV1LP
  • Rexel Part Number:

    333183
  • UPC:

    01899758177

Low Voltage Mounting Bracket, Type: Low Profile, 1-Gang, Adjusts to Wall Thickness 1/2 - 5/8 Inch, Non-Metallic

$ 137.00 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LV1LP

Rexel Part # 333183

UPC 01899758177

UNSPSC 39121321

Gangs 1

Material Non-Metallic

Type Mounting Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch