Arlington LVS1 Low Voltage Mounting Bracket, New Work, Non-Metallic, Black

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    LVS1
  • Rexel Part Number:

    234052
  • UPC:

    018997002624

Low Voltage Mounting Bracket, New Work, Type: Screw-On, Non-Metallic, Black

$ 75.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # LVS1

Rexel Part # 234052

UPC 018997002624

UNSPSC 39121321

Color Black

Gangs 1

Material Non-Metallic

Type Mounting Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch