Arrow T25M T25 Multi-Purpose Wire Tacker, Steel, Chrome Finish

  • Mfr/Brand Name:

    Arrow
  • Mfr Number:

    T25M
  • Rexel Part Number:

    265336
  • UPC:

    079055000259

T25 Multi-Purpose Wire Tacker. Steel, Chrome Finish. For use with: Low Voltage Wire Up to 1/4" Diameter.

$ 124.14 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Arrow

Mfr Part # T25M

Rexel Part # 265336

UPC 079055000259

UNSPSC 27112716

Material Steel

Type Multi-Purpose

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch