Allied Moulded FB-2 Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    FB-2
  • Rexel Part Number:

    309764
  • UPC:

    085339941248

1-Gang, Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Duplex Receptacle. Color: Brass. Includes: Tamper Resistant Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap) and Screw Caps.

$ 3,360.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # FB-2

Rexel Part # 309764

UPC 085339941248

UNSPSC 39121307

Color Brass

Gangs 1

Material Metallic

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch