Leviton 25249-SBA Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    25249-SBA
  • Rexel Part Number:

    18890
  • UPC:

    078477307182

Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Duplex Receptacle. Color: Ivory with Brushed Nickel Finish Recessed (15 Amp, 125 Volt, Nema 5-15R, 2-P, 3-W, Self Grounding, Includes (2) Screw Caps, Brushed Nickel Finish Floor Plate

$ 6,738.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 25249-SBA

Rexel Part # 18890

UPC 078477307182

UNSPSC 39121406

Color Metallic

Gangs 1

Material Brass

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch