Lew SWB-4PQ Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate

  • Mfr/Brand Name:

    Lew
  • Mfr Number:

    SWB-4PQ
  • Rexel Part Number:

    351692
  • UPC:

    784149212615

2-Gang, Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Duplex Receptacle, Quad Data Port. Color: Brass. Includes: Brown Duplex Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap), Quad Data Port Plate and Screw Caps. Accepts Keystone style jacks.

$ 107.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lew

Mfr Part # SWB-4PQ

Rexel Part # 351692

UPC 784149212615

UNSPSC 39121307

Color Brass

Gangs 2

IP/NEMA Rating 2P

Material Metallic

Type Floor Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch