ABB CL-523G 22mm Assembled Indicator Light, Green, Compact

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    CL-523G
  • Rexel Part Number:

    599253
  • UPC:

    662019103280

22.5 mm, Compact Range Pilot Light, Green, 230/240V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders.

$ 27.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # CL-523G

Rexel Part # 599253

UPC 662019103280

UNSPSC 39121534

Color Green

Family / Style Compact

IP/NEMA Rating 1

Mounting 22.5 mm

Type Illuminated

Volts AC Control 230

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch