Allen-Bradley 800FP-P3PN3G Pilot Light, Plastic Operator, Latch, Green, 22.5mm, 24V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-P3PN3G
  • Rexel Part Number:

    70805
  • UPC:

    66246812164

Pilot Light, Plastic Operator, Latch, Green, 22.5 mm, 24 Volt AC/DC

$ 49.17 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-P3PN3G

Rexel Part # 70805

UPC 66246812164

UNSPSC 39121534

Color Green

Family / Style 800FP

IP/NEMA Rating 4/4X/13

Material Plastic

Size 22.5 mm

Type Pilot Light

Volts AC 24

Volts DC 24

View similar products in this category:

DOES THIS UNIT COME WITH THE BULB?

Asked by: JJReal
  • y_2017, m_3, d_28, h_16CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_70805, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch