Allen-Bradley 800FP-P3PQ3G Pilot Light, Plastic, Green, 22.5mm, Integrated LED, 24V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-P3PQ3G
  • Rexel Part Number:

    102831
  • UPC:

    78118062064

Pilot Light, 22.5 mm, Green Lens, Plastic, Integrated LED, 24 Volt AC/DC

$ 49.86 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-P3PQ3G

Rexel Part # 102831

UPC 78118062064

UNSPSC 39121534

Color Green

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Pilot Light

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch