Allen-Bradley 800FP-P5PN5W Pilot Light, Plastic, Yellow, 22.5mm, Integrated LED, 120VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-P5PN5W
  • Rexel Part Number:

    436956
  • UPC:

    61259846055

Pilot Light, 22.5 mm, Yellow Lens, Plastic, Integrated LED, 120 Volt AC

$ 49.17 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-P5PN5W

Rexel Part # 436956

UPC 61259846055

UNSPSC 39121534

Color Yellow

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Pilot Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch