Allen-Bradley 800FP-P7PN5W Pilot Light, Plastic, Clear, 22.5mm, Integrated LED, 120VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-P7PN5W
  • Rexel Part Number:

    71807
  • UPC:

    66246812177

Pilot Light, 22.5 mm, Clear Lens, Plastic, Integrated LED, 120 Volt AC

$ 49.17 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-P7PN5W

Rexel Part # 71807

UPC 66246812177

UNSPSC 39121534

Color Clear

Family / Style 800FP

IP/NEMA Rating 4/4X/13

Material Plastic

Size 22.5 mm

Type Pilot Light

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch