Allen-Bradley 800FP-P7PQ3W Pilot Light, Clear Lens, Integrated White LED, 24V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800FP-P7PQ3W
  • Rexel Part Number:

    124999
  • UPC:

    78118097922

Pilot Light, 22.5 mm, Clear, Integrated LED (Screwless), Plastic Latch Mount, 24V AC/DC, White LED

$ 49.86 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800FP-P7PQ3W

Rexel Part # 124999

UPC 78118097922

UNSPSC 39121534

Color Clear

Family / Style 800FP

IP/NEMA Rating 4

Material Plastic

Size 22.5 mm

Type Pilot Light

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch