Allen-Bradley 800H-PMT16 Push Button, Push-Pull/Twist Release, Red, Illuminated, 120VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-PMT16
  • Rexel Part Number:

    47758
  • UPC:

    61132074296

Push Button, Push-Pull/Twist Release, Illmuniated, Mushroom Head, Red, 120 Volt AC, NEMA 4/4X/13, 30 mm

$ 172.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-PMT16

Rexel Part # 47758

UPC 61132074296

UNSPSC 39122216

Color Red

Family / Style 800H

IP/NEMA Rating 4/4X/13

Material Plastic

Size 30mm

Type Push Button

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch