Allen-Bradley 800H-QR24G Pilot Light, Full Voltage, 24V AC/DC, Green, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-QR24G
  • Rexel Part Number:

    64081
  • UPC:

    66207362892

Pilot Light, Full Voltage, 24 Volt AC/DC, Green, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm

$ 114.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-QR24G

Rexel Part # 64081

UPC 66207362892

UNSPSC 39121534

Color Green

Family / Style 800H

IP/NEMA Rating 4/4X/13

Material Plastic

Size 30 mm

Type Pilot Light

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch