Allen-Bradley 800HC-QRTH2A Pilot Light, 30mm, Push to Test, LED, 12-130V AC/DC, Amber, Plastic

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800HC-QRTH2A
  • Rexel Part Number:

    442538
  • UPC:

    88563011827

Pilot Light, Push to Test, Plastic, 30 mm, LED, 12 - 130 Volt AC/DC, Amber, Guarded Terminals, Type 4/4X/13

$ 196.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800HC-QRTH2A

Rexel Part # 442538

UPC 88563011827

UNSPSC 39121534

Color Amber

Family / Style 800HC

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Pilot Light

Volts AC Range 12

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch