Allen-Bradley 800T-P16W Pilot Light, Incandescent, 120VAC, White, 30mm, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-P16W
  • Rexel Part Number:

    32667
  • UPC:

    78118018794

Pilot Light, Incandescent, Transformer, 120 Volt AC, White, 30 mm, NEMA 4/13

$ 141.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-P16W

Rexel Part # 32667

UPC 78118018794

UNSPSC 39121534

Color White

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Pilot Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch