Allen-Bradley 800T-Q24A Pilot Light, Incandescent, 24V AC/DC, Amber, 30mm, Type 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-Q24A
  • Rexel Part Number:

    50999
  • UPC:

    78118018972

Pilot Light, 30 mm, Full Voltage, 24 Volt, AC/DC, Amber Lens, Type 4/13

$ 114.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-Q24A

Rexel Part # 50999

UPC 78118018972

UNSPSC 39121534

Color Amber

Family / Style 800T

Material Metal

Size 30 mm

Type Pilot Light

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch