Allen-Bradley 800TQ10G Pilot Light, Full Voltage, 120VAC, Green, Incandescent, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TQ10G
  • Rexel Part Number:

    56608
  • UPC:

    78118068935

Pilot Light, Full Voltage, 120 Volt AC, Green, Incandescent, 30 mm

$ 114.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TQ10G

Rexel Part # 56608

UPC 78118068935

UNSPSC 39121534

Color Green

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Pilot Light

Volts AC 120

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch