Eaton 10250T197LGP2A 30mm Assembled Indicator Light, Green, 10250T

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T197LGP2A
  • Rexel Part Number:

    180507
  • UPC:

    782114711156

30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator Light, Green, 120V, LED Light, Transformer Light Unit, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 153.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T197LGP2A

Rexel Part # 180507

UPC 782114711156

UNSPSC 39121534

Color Green

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Illuminated

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch