Eaton E22H3X10 Pilot Device, 22mm Assembled Indicator Light, Green, E22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22H3X10
  • Rexel Part Number:

    196997
  • UPC:

    782113552644

22.5 mm, Non-metallic Assembled Indicating Light, Standard Operator, Green Plastic Lens, Incandescent, Resistor Light Unit, 120V AC/DC at 60 Hz, 110V AC/DC at 50 Hz, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 76.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22H3X10

Rexel Part # 196997

UPC 782113552644

UNSPSC 39121534

Color Green

Family / Style E22

IP/NEMA Rating 3

Mounting 22.5 mm

Type Illuminated

Volts AC Control 120

Volts AC Control Range 110-120

Volts DC Control 110

Volts DC Control Range 110-120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch