Eaton E22HV9X8 Indicating Light, 22.5mm, Non-Metallic, Amber, 120VAC, Assembled

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E22HV9X8
  • Rexel Part Number:

    142160
  • UPC:

    782114277324

Indicating Light, 22.5 mm, Non-Metallic, Assembled, Standard, Amber Plastic Lens, Incandescent, Full Voltage, Light Unit, 120 Volt AC/DC, Included Lamp, No Contact Blocks

$ 39.89 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E22HV9X8

Rexel Part # 142160

UPC 782114277324

UNSPSC 39121534

Color Amber

Family / Style E22

Material Non-Metallic

Mounting Panel

Size 22.5 mm

Type Indicator Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch