GE CR104PLG22GA1 Indicating Light, 30mm, 120VAC Full Voltage, Green, Incandescent

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PLG22GA1
  • Rexel Part Number:

    601975
  • UPC:

    78316659432

Indicating Light, 30 mm, Full Voltage, 120 Volt AC, Green, Incandescent, ON Nameplate

$ 61.46 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PLG22GA1

Rexel Part # 601975

UPC 78316659432

UNSPSC 39122216

Color Green

Family / Style CR104

Size 30 mm

Type Indicator Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch