GE CR104PLG33R Indicator Light, 240VAC Supply, 6V Incandescent Lamp, Red Lens

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PLG33R
  • Rexel Part Number:

    679016
  • UPC:

    78316628418

Indicator Light, Transformer Type, 240 Volt AC Supply , 6 Volt Incandescent Lamp Voltage, Red Lens

$ 73.07 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PLG33R

Rexel Part # 679016

UPC 78316628418

UNSPSC 39122216

Color Red

Family / Style CR104

Size 30 mm

Type Indicator Light

Volts AC 120

Volts DC 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch