GE CR104PLG92G Indicator Light, Green, LED, 120VAC/DC, 6V Lamp

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PLG92G
  • Rexel Part Number:

    310607
  • UPC:

    78316665255

Indicator Light, Green LED, 120 Volt AC/DC, Supply, 6 Volt Lamp

$ 82.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PLG92G

Rexel Part # 310607

UPC 78316665255

UNSPSC 39122216

Color Green

Family / Style CR104

Size 30 mm

Type Indicator Light

Volts AC 120

Volts DC 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch