GE P9CLGD Indicator Light, Diffused Yellow Lens, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9CLGD
  • Rexel Part Number:

    164766
  • UPC:

    78316657617

Indicator Light, Diffused Yellow Lens, Round Polished Chrome, Operator Only

$ 6.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9CLGD

Rexel Part # 164766

UPC 78316657617

UNSPSC 39121521

Color Yellow

Family / Style P9C

Size 22.5 mm

Type Indicator Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch