GE P9CLVD Indicator Light, Diffused Green Lens, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9CLVD
  • Rexel Part Number:

    164768
  • UPC:

    01701890792

Indicator Light, Diffused Green Lens, Round Polished Chrome, Operator Only

$ 10.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9CLVD

Rexel Part # 164768

UPC 01701890792

UNSPSC 39121521

Color Green

Family / Style P9C

Size 22.5 mm

Type Indicator Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch