Square D 9001KP1G31 Pilot Light, 120VAC, 30mm, Round Green Lens, 755 Lamp, Chrome Bezel

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KP1G31
  • Rexel Part Number:

    23850
  • UPC:

    78590109448

Pilot Light, 120 Volt AC, 30 mm, Round, Fresnel, Green Lens, 755 Lamp, Chrome Bezel

$ 153.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KP1G31

Rexel Part # 23850

UPC 78590109448

UNSPSC 39121534

Amps 10

Color Green

Family / Style 9001

IP/NEMA Rating 1

Mounting Panel

Size 30 mm

Type Pilot Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch