Square D 9001KP35 Pilot Light, 24/28V AC/DC, 30mm, Round, No Lens, 757 Lamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KP35
  • Rexel Part Number:

    262274
  • UPC:

    78590154666

Pilot Light, 24/28 Volt AC/DC, 30 mm, Round, Fresnel, No Lens, 757 Lamp, Chrome Bezel

$ 116.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KP35

Rexel Part # 262274

UPC 78590154666

UNSPSC 39121534

Color No Lens

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Pilot Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch