Square D 9001KP35LGG9 Pilot Light, LED, 24/28V AC/DC, 30mm, Round, Green Lens, BA9s Lamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KP35LGG9
  • Rexel Part Number:

    535115
  • UPC:

    78590118650

Pilot Light, LED, 24/28 Volt AC/DC, 30 mm, Round, Domed, Green Lens, BA9s Lamp, Chrome Bezel

$ 153.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KP35LGG9

Rexel Part # 535115

UPC 78590118650

UNSPSC 39121534

Color Green

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Pilot Light

Volts AC 24/28

Volts DC 24/28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch