Square D 9001SKP1R31 Pilot Light, 30mm, Red Lens, 120VAC Transformer, 755 Lamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKP1R31
  • Rexel Part Number:

    163346
  • UPC:

    78590173882

Pilot Light, 30 mm, Round, Red Lens, 120 Volt AC, Transformer, NEMA 4/4X/13, Non-Metallic, Plastic Bezel

$ 153.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKP1R31

Rexel Part # 163346

UPC 78590173882

UNSPSC 39121534

Color Red

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Pilot Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch