Square D XB4BV64 Pilot Light, Red, Incandescent, BA9s, 2.4W, 22mm, 250V AC/DC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BV64
  • Rexel Part Number:

    305630
  • UPC:

    78590138114

Pilot Light, Red, Incandescent, BA9s, 2.4 Watt, 22.5 mm, 250 Volt AC/DC, Lamp Not Included

$ 51.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BV64

Rexel Part # 305630

UPC 78590138114

UNSPSC 39122216

Color Red

Family / Style XB4

Material Chrome

Mounting Panel

Size 22.5 mm

Type Pilot Light

Volts AC 250

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch