Square D XB4BVG3 Pilot Light, Green, LED, Green Lens, 22mm, 120VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BVG3
  • Rexel Part Number:

    144457
  • UPC:

    78590138133

Pilot Light, Green, LED, Green Lens, 22 mm, 120 Volt AC

$ 72.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BVG3

Rexel Part # 144457

UPC 78590138133

UNSPSC 39122216

Color Green

Family / Style XB

Material Chrome

Mounting Panel

Size 22 mm

Type Pilot Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch