Square D XB4BVG5 Pilot Light, Yellow, LED, Amber Lens, 22mm, 120VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BVG5
  • Rexel Part Number:

    18395
  • UPC:

    78590138138

Pilot Light, Yellow, LED, Amber Lens, 22 mm, 120 Volt AC

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BVG5

Rexel Part # 18395

UPC 78590138138

UNSPSC 39122216

Color Yellow

Family / Style XB4

Material Chrome

Mounting Panel

Size 22.5 mm

Type Pilot Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch