Square D XB4BVM3 Pilot Light, Green, LED, Green Lens, 22mm, 240VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB4BVM3
  • Rexel Part Number:

    276015
  • UPC:

    78590146643

Pilot Light, Green, LED, Green Lens, 22 mm, 240 Volt AC

$ 72.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB4BVM3

Rexel Part # 276015

UPC 78590146643

UNSPSC 39121534

Color Green

Family / Style XB

Material Chrome

Mounting Panel

Size 22 mm

Type Pilot Light

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch