Square D XB5AVG4 Pilot Light, Red, LED, Red Lens, Non-Metallic, 120VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XB5AVG4
  • Rexel Part Number:

    18587
  • UPC:

    78590138405

Pilot Light, Red, Protected LED, Red Lens, Non-Metallic, 120 Volt AC, 22.5 mm

$ 72.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XB5AVG4

Rexel Part # 18587

UPC 78590138405

UNSPSC 39121534

Color Red

Family / Style XB5

Material Chrome

Mounting Panel

Size 22.5 mm

Type Pilot Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch