Allen-Bradley 440P-ACRS11CS Limit Switch, Safety, Dome Plunger, Panel Mount, 2m Cable

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440P-ACRS11CS
  • Rexel Part Number:

    178630
  • UPC:

    61259857033

Limit Switch, Safety, Dome Plunger, Panel Mount, 2 meter Side Cable Style, Metal, Compact, 1 Normally Closed, Snap Acting, Safety Contact, 1 Normally Open, Snap Acting, Auxiliary Contact, 10 Amp, 300 Volt AC/DC

$ 55.49 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440P-ACRS11CS

Rexel Part # 178630

UPC 61259857033

UNSPSC 39121501

Amps 10

Color Red

Family / Style GuardMaster

Length 2 m

Material Metal

Type Limit Switch

Volts AC 300

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch