Allen-Bradley 440P-CDPS11E Limit Switch, Safety, Small Plastic, Dome Plunger, 10A, 600V

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440P-CDPS11E
  • Rexel Part Number:

    70195
  • UPC:

    66207208714

Limit Switch, Safety, Dome Plunger, Small Plastic, 10 Amp, 600 Volt AC/DC, 1 Normally Closed, Snap Acting, Safety Contact, 1 Normally Open, Snap Acting, Auxiliary Contact

$ 53.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440P-CDPS11E

Rexel Part # 70195

UPC 66207208714

UNSPSC 39121501

Amps 10

Color Red

Family / Style GuardMaster

Material Plastic

Type Limit switch

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch