Allen-Bradley 440P-CSLS11B Limit Switch, Safety, 22mm Plastic, Short Lever, NO/NC Snap Acting

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440P-CSLS11B
  • Rexel Part Number:

    70153
  • UPC:

    66207208737

Limit Switch, Safety, 22 mm Plastic, Short Lever, Normally Open, Normally Closed Contacts, Snap Acting, M20 Conduit Opening

$ 50.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440P-CSLS11B

Rexel Part # 70153

UPC 66207208737

UNSPSC 39121501

Color Red

Family / Style 440P

Material Plastic

Mounting Surface

Poles 2

Size 22 mm

Thread M20

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch