Allen-Bradley 440P-MSLS11E Limit Switch, Safety, 30mm Metal, Short Lever, NO/NC Snap Acting

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440P-MSLS11E
  • Rexel Part Number:

    70274
  • UPC:

    66207208801

Limit Switch, Safety, 30 mm Metal, Short Lever, Normally Open, Normally Closed Contacts, Snap Acting, 1/2 Inch NPT Conduit Opening

$ 106.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440P-MSLS11E

Rexel Part # 70274

UPC 66207208801

UNSPSC 39121501

Color Red

Family / Style 440P

Material Metal

Mounting Surface

Poles 2

Size 30 mm

Thread 1/2 in NPT

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch