Allen-Bradley 802G-GP Limit Switch, Plug-In Gravity Return, w/o Lever, 1NO/1NC Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    802G-GP
  • Rexel Part Number:

    70689
  • UPC:

    66246809191

Limit Switch, Plug-In Gravity Return, w/o Lever, 1 Normally Open, 1 Normally Closed Contacts

$ 268.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 802G-GP

Rexel Part # 70689

UPC 66246809191

UNSPSC 39121509

Amps 5

Family / Style 802G

IP/NEMA Rating 1

Mounting Base

Poles 2

Type Limit Switch

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch